Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 30 Watt | 4200 Lumens | 5000K | 4ft | Frosted Lens, 20PK
Mfr # BLT-T8-30P4FT-INT25000K-F
Zoro # G311265430
product price: $299.99
/pk 20, $15.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500K
- Voltage 277V
- Watts 30W
- Lumens 4200 LM
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-30P4FT-INT25000K-F
- Zoro # G311265430
- UPC # 850040513066
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.38" |
Length | 47.44" |
Width | 1.38" |
Details
Bulb Color Temp. | 6500K |
Voltage | 277V |
Watts | 30W |
Lumens | 4200 LM |
CRI | >80 |
Bulb Beam Angle | 100° |
Housing Material | Aluminum + PC |
Light Color | Bronze |
Rating | IP22 |
Description
Our Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 32 feet. Our Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Efficacy up to 140 Lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- CURRENT GE 50250W A21 Bulb (93130573)
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- Beyond Led Technology LED Light Bulbs