Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 30 Watt | 4200 Lumens | 4000K |4ft | Frosted Lens, 20PK
Mfr # BLT-T8-30P4FT- INT2(4000K)-F-20
Zoro # G711265429
product price: $299.99
/pk 20, $15.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500K
- Voltage 277V
- Watts 30W
- Lumens 3454 LM
- Width 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-30P4FT- INT2(4000K)-F-20
- Zoro # G711265429
- UPC # 850040513073
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Height | 1.38" |
Length | 47.44" |
Details
Bulb Color Temp. | 6500K |
Voltage | 277V |
Watts | 30W |
Lumens | 3454 LM |
Housing Material | Clear Glass |
Bulb Beam Angle | 100° |
Light Color | Bronze |
CRI | 79 |
Rating | IP22 |
Description
Beyond LED Yonah Linkable T8 LED Integrated Lamps to perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Efficacy up to 140 Lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34079-4PK)
- SATCO 12W T8 LED 3 ft. 30K G13 Base 50K Hours 1400L Type B BBP 1 or 2 Ended (S39926)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- Beyond Led Technology LED Light Bulbs