Shop All LED Outdoor Lighting
Beyond Led Technology
LED Landscaping Light|25W|3375 Lumns|Adj CCT 3000K-5000K |Ground Stake Mount, 4PK
Mfr # BLT-FL17-25WBH5DA1-BR30/40/50
Zoro # G311254090
product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. Adjustable 3000K/4000K-5000K
- Fixture Voltage 120-277VAC
- Lumens 3375 LM
- Fixture Height 11"
- Fixture Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-FL17-25WBH5DA1-BR30/40/50
- Zoro # G311254090
- UPC # 850048885196
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 6.3" |
Fixture Height | 11" |
Fixture Width | 4" |
Details
Color Temp. | Adjustable 3000K/4000K-5000K |
Fixture Voltage | 120-277VAC |
Watts | 25W |
Lumens | 3375 LM |
Housing Color | Bronze |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
IP Rating | IP65 |
Beam Angle | 85 Degrees |
Description
Beyond LEDs Boise 2nd Gen Landscaping lights are the best solutions to replace HID lamps. Superior performance and robust design make this product suitable for any general purpose landscape lighting application such as garden, signage and accent lighting in heavy commercial and residential applications. Its great for lighting flags, monuments, steeples and bridges.
- •Up to 135 Lumens per watt.
- •Adjustable CCT 3000K/4000K/5000K.
- •Ground Stake mounting.
- •Die-Cast Aluminum Housing.
- •Instant start, NO flickering, NO humming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4RI)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-850-HO 25PK (KTL-F54T5-850-HO)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- PURE GARDEN Solar Outdoor String Lights, White, 2PK (50-1202)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included (CSTRINGLED18P)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- FEIT ELECTRIC LED Fairy String Lights Multicolored 30 ft 100 lights (FY30-100/RGBSLV)
- Beyond Led Technology LED Outdoor Lighting