Shop All Outdoor Wall Lights
Beyond Led Technology
LED Full Cut-off Wall Pack|Adj 100W/80W/60W|11000Lumns|Adj CCT 3000K-5000K|Built In Photocell
Mfr # ZPS-MB422-100W.V1-T1-E9-P3
Zoro # G711254010
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Height 15"
- Length 9.25"
- Watts Adjustable 100W/80W/60W
- Lumens 6000 LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # ZPS-MB422-100W.V1-T1-E9-P3
- Zoro # G711254010
- UPC # 850040513417
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5" |
Height | 15" |
Length | 9.25" |
Details
Voltage | 120V-277V |
Watts | Adjustable 100W/80W/60W |
Lumens | 6000 LM |
Color Temperature | Adjustable 3000K-4000K-5000K |
IP Rating | IP65 |
Fixture Housing Color | Bronze |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Beam Angle | 150 Degrees x 60 Degrees ± 10 Degrees |
Description
Beyond LEDs ZION wall pack is the newest, most innovative and feature rich product of 2021. Its unique and sleek design offers three wattages and CCT selection. Zion's comes with energy-efficient LED technology and has Built-in photocell. ZION luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •High Efficiency Lumileds 2835 Chips
- •Up to 120 lumens per watt
- •Wattage & CCT Adjustable
- •Built-in photocell
- •Rated IP65 with sealed and gasketed wire way enclosure provides a water-tight seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC (ELI-S-100)
- ILC Replacement for Panasonic Mls13gu35 replacement light bulb lamp (MLS13GU35 PANASONIC)
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- Beyond Led Technology Outdoor Wall Lights