Shop All Security & Flood Lights
Beyond Led Technology
LED Flood Light | 90 W |11321 Lumens | Adj CCT 3000K-4000K-5000K|Yoke Mount|Bronze Housing
Mfr # BLT-FL06-90WCH8A1-BRFMCA30/40/50/y
Zoro # G911254056
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 90W
- Length 10.763"
- Lumens 11321 LM
- Material Die-Cast Aluminum
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-FL06-90WCH8A1-BRFMCA30/40/50/y
- Zoro # G911254056
- UPC # 850038589042
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 10.763" |
Depth | 2.125" |
Width | 10.425" |
Details
Watts | 90W |
Lumens | 11321 LM |
Material | Die-Cast Aluminum |
Color | Bronze |
IP Rating | IP65 |
Bulb Beam Angle | 150° |
Color Temperature | Adjustable 3000K-4000K-5000K |
Voltage | 100V-277V |
CRI | >80 |
Description
Beyond LEDs ATLAS Flood light is the newest design for 2021 and comes with adjustable CCT which makes this product very unique. This ood light is ideal to replace Halogen lamps and comes with U-Bracket and optional Knuckle and Yoke mounts. This ood light is an extremely cost-effective solution, great for illuminating yards, driveways, signage and security applications.
- •Up to 140 Lumens per watt
- •CCT Changeable 3000K, 4000K and 5000K by pressing a button
- •Standard attached U-bracket with optional Yoke and Knuckle mount
- •Heat resistant polycarbonate optical lens
- •UL & DLC Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-865-HO 25PK (KTL-F54T5-865-HO)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- BEYOND LED TECHNOLOGY LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed (BLT-FL02-SQ03-g)
- BEYOND LED TECHNOLOGY LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing (BLT-FLD01-100WJCGA2-BRAM50)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED20B)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- Beyond Led Technology Security & Flood Lights