Shop All Security & Flood Lights
Beyond Led Technology
LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed
Mfr # BLT-FL02-SQ03-g
Zoro # G511254050
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP65
- Width 7.49"
- Material Die-Cast Aluminum
- Watts 36W
- Bulb Beam Angle 8°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-FL02-SQ03-g
- Zoro # G511254050
- UPC # 850026320848
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 7.49" |
Length | 9.57" |
Depth | 4.26" |
Details
IP Rating | IP65 |
Material | Die-Cast Aluminum |
Watts | 36W |
Bulb Beam Angle | 8° |
Lumens | 2171 LM |
Voltage | 100V-277V |
Color Temperature | 3000K |
Color | Grey |
Description
Our New 2021 LSL Flood lights are the best solutions for landscaping, signage, and accent lighting in heavy commercial and residential applications. Our 100W LSL is a power-packed, narrow-beam spotlight that produces high lumens to illuminate objects up to 98 feet away and our 36W up to 49ft. Its great for lighting ags, monuments, steeples, and bridges.
- •RGB lights - High Lm 3-in-1 Osram LED Chips Single color lights - High Lm Bridgelux LED Chips
- •RGB models are controlled by an APP to generate maximum colors
- •High lumens per watt
- •Heat resistant polycarbonate optical lens
- •IP65 rating and many beam angles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- EE SYSTEMS GROUP EE Systems Group EE828WDC-WP 10 watts White Solar Powered Dual Head Motion Activated Outdoor Integrated LED Flood Spot Light (EE828WDC-WP)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- Beyond Led Technology Security & Flood Lights