Shop All Security & Flood Lights
Beyond Led Technology
LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing
Mfr # BLT-FLD01-100WJCGA2-BRAM50
Zoro # G411254020
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Aluminum
- Width 11.81"
- Voltage 120V
- IP Rating IP65
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-FLD01-100WJCGA2-BRAM50
- Zoro # G411254020
- UPC # 850048885851
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 11.81" |
Depth | 2.44" |
Length | 15.55" |
Details
Material | Die-Cast Aluminum |
Voltage | 120V |
IP Rating | IP65 |
CRI | >80 |
Lumens | 6000 LM |
Color | Bronze |
Watts | 100W |
Bulb Beam Angle | 115º |
Color Temperature | 5000K |
Description
Beyond LEDs HILO Flood lights are the best solutions to replace HID lamps. Our HILO Flood light comes with DOB driver on board technology, offers high lumens per watt for maximum power savings and rebates from power companies. HILO Flood Light comes with Knuckle mount and optional U-Bracket. Superior performance & robust design makes this product suitable for any general-purpose floodlighting application such as landscape, signage and accent lighting in heavy commercial & residential applications.
- •Up to 110 Lumens Per Watt.
- •DOB (driver on board) technology.
- •Integral LED driver (non-isolated), eliminates.
- •the need for an external driver or ballast.
- •High Quality & Efficacy SMD2835 Chips.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- BEYOND LED TECHNOLOGY LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed (BLT-FL02-SQ03-g)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-4K)
- SWIVEL VT100G 100W Vapor Tight Incandescent Flood Light (SW797899)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- COUNTY LINE ETI Security Light, 120 V, 20 W, 2-Lamp, LED Lamp, Bright Wht Light, 1200 Lumens, 4000 K Color Temp (51401142)
- Beyond Led Technology Security & Flood Lights