Shop All LED Strip Lights
Beyond Led Technology
LED Flexible Strip Light|40 Watt|3760 Lumens|3000K | 24V | 16' |W/60W-24V Power Supply KIT
Mfr # BLT-FN-COB-320-24- W9K30-B8W2
Zoro # G111254023
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- Width 10"
- Length 10"
- Housing Material PVC
- Watts 40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-FN-COB-320-24- W9K30-B8W2
- Zoro # G111254023
- UPC # 850040513479
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 10" |
Length | 10" |
Height | 10" |
Details
Voltage | 24V |
Housing Material | PVC |
Watts | 40W |
Color Temperature | 3000K |
IP Rating | IP20 |
Light Color | White |
Lumens | 6000 LM |
CRI | 1>80 |
Beam Angle | 180 Degrees |
Description
Our Carson Tape Light is the unique, newest and revolutionary product of 2021. This superior design will not show visible dots or hot spots. Carson tape light that has a max run of 16 Feet. This LED tape emits up to 260 lumens per ft. and only using about 2.5 watts per ft. of power. Carson Tape lights are an ideal solution for coves, under cabinets, displays and creative projects for residential and industrial applications.
- •Peel and Stick adhesive backing simplifies mounting
- •176 LEDs per FT
- •16 FT of Total length per strip
- •8mm Strip Width
- •Cuttable every 2 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- COOPER LIGHTING 4' Fluo Strip Light (SNF132RC)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- Beyond Led Technology LED Strip Lights