LED Flexible Neon Rope Light|164W|White |5000K|50 Feet|Includes Clips, Connectors&ACPoweredKIT
Mfr # Epistar-W
Zoro # G111254016
Key Features
- IP Rating IP67
- Height 13.77"
- Length 13.38"
- Watts 3.28 W/FT
- Light Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # Epistar-W
- Zoro # G111254016
- UPC # 850031130999
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 13.77" |
Length | 13.38" |
Width | 13.38" |
Details
IP Rating | IP67 |
Watts | 3.28 W/FT |
Light Color | White |
Housing Material | PVC |
Voltage | 120V |
Beam Angle | 120 Degrees |
Description
Beyond LEDs newest Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights and stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord and a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, Neon Rope Light is ideal for enhancing the overall appearance of commercial buildings.
- •High Brightness Epistar LED Chips
- •Daisy Chain up to 150ft per one AC Power supply
- •Durable PVC housing allows indoor and outdoor installation
- •Cuttable every 20 inches
- •30000 Hrs Life span
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- ILC Replacement for GE General Electric G.E 24062 replacement light bulb lamp (24062 GE GENERAL ELECTRIC G.E)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- FEIT ELECTRIC FT STR LTS LED SMART 24ft (LVSL24-12RGBWAG)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- Beyond Led Technology LED Strip Lights