LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT
Mfr # Epistar-R
Zoro # G211254053
Key Features
- Watts 3.28 W/FT
- Width 13.38"
- Height 13.77"
- Light Color Red
- Housing Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # Epistar-R
- Zoro # G211254053
- UPC # 850031130975
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 13.38" |
Height | 13.77" |
Length | 13.38" |
Details
Watts | 3.28 W/FT |
Light Color | Red |
Housing Material | PVC |
IP Rating | IP67 |
Voltage | 120V |
Beam Angle | 120 Degrees |
Description
Beyond LEDs newest Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights and stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord and a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, Neon Rope Light is ideal for enhancing the overall appearance of commercial buildings.
- •High Brightness Epistar LED Chips
- •Daisy Chain up to 150ft per one AC Power supply
- •Durable PVC housing allows indoor and outdoor installation
- •Cuttable every 20 inches
- •30000 Hrs Life span
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T12/D (F14T12/D)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- Beyond Led Technology LED Strip Lights