LED Flexible Neon Rope Light | 164 W|Blue|50 Feet |Includes Clips, Connectors & AC Powered KIT
Mfr # Epistar-B
Zoro # G411254037
Key Features
- Voltage 120V
- Height 13.77"
- Width 13.38"
- IP Rating IP67
- Housing Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # Epistar-B
- Zoro # G411254037
- UPC # 850031130968
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 13.77" |
Width | 13.38" |
Length | 13.38" |
Details
Voltage | 120V |
IP Rating | IP67 |
Housing Material | PVC |
Light Color | Blue |
Watts | 3.28 W/FT |
Beam Angle | 120 Degrees |
Description
Beyond LEDs newest Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights and stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord and a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, Neon Rope Light is ideal for enhancing the overall appearance of commercial buildings.
- •High Brightness Epistar LED Chips
- •Daisy Chain up to 150ft per one AC Power supply
- •Durable PVC housing allows indoor and outdoor installation
- •Cuttable every 20 inches
- •30000 Hrs Life span
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- ECM INDUSTRIES Pull Chain Switch (GSW-31)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- Beyond Led Technology LED Strip Lights