LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK
Mfr # BPLED-2X2-39/D10/U/60/HL
Zoro # G911254025
Key Features
- Lumens 5070 LM
- Fixture Voltage 100V-277V
- Color Temperature 5000K
- Length 12"
- CRI >80
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BPLED-2X2-39/D10/U/60/HL
- Zoro # G911254025
- UPC # 850040513301
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 12" |
Width | 9" |
Height | 12" |
Details
Lumens | 5070 LM |
Fixture Voltage | 100V-277V |
Color Temperature | 5000K |
CRI | >80 |
Beam Angle | 115° |
IP Rating | IP20 |
Housing Material | Die-Cast Aluminum |
Watts | 39W |
Housing Color | White |
Description
THE SKY PANEL gives a soothing experience by offering a realistically close simulation of the natural sky in indoor spaces. The panels provide for improved focus and concentration with reduced glare and uniform illumination. THE SKY PANEL comes with easy installation and fits seamlessly into any 2x4 & 2x2 drop ceiling. An optional surface mount kit is also available. These UL Certified panels are ideal for brightening up indoor spaces with soothing shades of blue and white to replicate the outdoor experience. They are ideal for corporate environments, educational & health facilities, basements, etc.
- •High efficacy, up to 110 Lm/W.
- •0-10V Dimming capabilities.
- •Glare-free lighting with remarkable light
- •Super slim design with durable construction.
- •Optional hanging or surface mounting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 240W-270W-310W | 36240-46810 Lumens | 5000K | White Housing (BLT-LHBC(240/270/300)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 90W-105W-130W | 19630Lm | 5000K | 120V-277V | White Housing (BLT-LHBC(90/105/130)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- Beyond Led Technology LED Bay Lights