LED Flat Head Corncob Bulb|Adj 75W/95W/115W|12824 Lumns|5700K| Base E39/EX39|Black Housing
Mfr # BLT-CLH01B-115WJ3A1-E57K
Zoro # G511265414
Key Features
- Bulb Color Temp. 5700K
- Voltage 24V
- Watts Adjustable 75W/95W/115W
- Lumens 7800 LM
- Housing Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-CLH01B-115WJ3A1-E57K
- Zoro # G511265414
- UPC # 850048885103
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.58" |
Width | 5.43" |
Length | 11.81" |
Details
Bulb Color Temp. | 5700K |
Voltage | 24V |
Watts | Adjustable 75W/95W/115W |
Lumens | 7800 LM |
Housing Material | PVC |
Bulb Beam Angle | 115° |
Light Color | Bronze |
CRI | >80 |
Rating | IP64 |
Description
Beyond LED Technologys KEENE LED Retrofit Flat Head Corn Bulb high wattage LED retrofits are designed to reduce the power consumed, in fixtures traditionally used with metal halide or high-pressure sodium lamps, while still producing a high Lumen output. This 2022 version has a noiseless fan and its the smallest, and shortest of its kind to fit such a wide range of fixtures. Suitable for use in enclosed fixtures, these high output LEDs are an excellent choice for post top lights, shoebox fixtures and other HID fixtures. The rotatable base allows you to aim the light where you need it. With 115 degree beam angle it saves 20-30% energy compared to a 360 bulb.
- •Up to 111 lumens per watt.
- •Built-in Noise less High-quality fan for best heat dissipation.
- •IP64 dust-proof rating.
- •High-reliability internal driver.
- •Can safely be used in enclosed fixtures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- RECYCLEPAK Veolia Mercury Device Recycling Kit, 1 gal (SUPPLY-066)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- FEIT ELECTRIC LED, 5.5 W, BA10, Medium Screw (E26), PK2 (BPEFC60950CAFIL/2/RP)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- SATCO Type-A A19 E26 (Medium) LED Bulb Natural Light 75 Watt Equivalence 4 pk (S28770)
- ILC Replacement for Bulbrite 773464 replacement light bulb lamp (773464 BULBRITE)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- Beyond Led Technology LED Light Bulbs