Shop All Exit Signs
Beyond Led Technology
LED Exit & Emergency Light Combo | 1.3W | Red |3.6V Ni-MH Battery|Single & Double Face, 2PK
Mfr # JLECD2RW
Zoro # G511254036
product price: $84.15
/pk 2, $42.08/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Sign Material PC + Aluminum
- Sign Background Color White
- Length (In.) 7"
- Fixture Wattage 1.3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # JLECD2RW
- Zoro # G511254036
- UPC # 850031130944
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 12" |
Length (In.) | 7" |
Depth | 15" |
Details
Sign Material | PC + Aluminum |
Sign Background Color | White |
Fixture Wattage | 1.3W |
Voltage | 277V |
Description
Led Combo Exit Sign.
- •Flame Retardant, high-impact resistant injection molded thermoplastic
- •120/277Vac Dual voltage operation
- •Minimum 90 Minutes emergency operation
- •3.6V 1000mAh battery
- •3 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441S)
- ERGODYNE Ergodyne 8800 2XL/3XL Black Contoured Face Cover Mask 3-Pack (48802)
- ALLEGRO INDUSTRIES Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small (4400-Y)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- BEYOND LED TECHNOLOGY LED Running Man Safety Exit Sign|3.5W|6000-7000K | Green | 3.6V 1000mAh Ni-Cd Battery, 2PK (JRMEEW)
- CONDOR Not An Exit Sign, English, 7" W, 10" H, Vinyl, White (480J14)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- NMC No Exit Sign (GL779P)
- CONDOR Safety Sign, 10 inx14 in, Glow Vinyl (486X37)
- SIGNMISSION OSHA Decal, Exit Right, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit Right (OS-MISC-D-710-L-19486)
- NMC Exit, 10X14, Ps Vinyl (M718PB)
- Beyond Led Technology Exit Signs