Shop All LED Light Bulbs
Beyond Led Technology
LED Corn Bulb | Adj Watt 150W/170W/200W | 28400 Lumens | 5000K | 100V-277V | Base EX39
Mfr # BLT-CLW08E-200WBCNA1-EXSP50
Zoro # G911265441
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Voltage 24V
- Watts Adjustable 150W/170W/200W
- Lumens 7800 LM
- Height 5.51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-CLW08E-200WBCNA1-EXSP50
- Zoro # G911265441
- UPC # 850054884060
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.51" |
Width | 5.51" |
Length | 13.18" |
Details
Bulb Color Temp. | 5000K |
Voltage | 24V |
Watts | Adjustable 150W/170W/200W |
Lumens | 7800 LM |
CRI | >80 |
Housing Material | PVC |
Bulb Beam Angle | 132° |
Light Color | Bronze |
Rating | IP64 |
Description
The Cross Corncob from Beyond LED Technology is the newest, most innovative, and feature-rich product of 2021. Cross corn lights are the first wattage-adjustable corn bulbs designed for fully enclosed fixtures. Cross Corn bulbs are meant to save energy in fixtures that formerly utilized metal halide or high-pressure sodium lights while maintaining a high Lumen output. These high-output LEDs are ideal for post top lights, shoebox fixtures, and other high intensity lighting
- •Up to 130 lumens per watt
- •Enclosure provides a water-tight seal making it suitable for outdoor application
- •Integral LED driver (non-isolated), eliminates the need for an external driver or ballast
- •Complies with UL safety regulations and is DLC5.1 listed
- •High Quality and Efficacy Lumiled 2835 chips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- MOEN Replacement Globe 90 Degree (YB8869)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- FEIT ELECTRIC A23 E26 (Medium) LED Smart Bulb Daylight 40 Watt Equivalence (A450850CAMWIFIL)
- FEIT ELECTRIC LED BR30 E26 SE 65W 12PK (BR30D10KLEDMP12)
- ILC Replacement For EIKO, LED115WB40KMOGG7 (LED115WB40KMOG-G7)
- Beyond Led Technology LED Light Bulbs