Shop All LED Commercial Lights
Beyond Led Technology
LED Cooler Light | 32 Watt | 4160 Lumens | 6500K | 5ft | White Housing | 5 Yrs Warranty, 4PK
Mfr # ZS-T8V1532T-65
Zoro # G311254106
product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 32W
- Color Temperature 6500K
- Lumens 248 LM
- Fixture Voltage 277V
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # ZS-T8V1532T-65
- Zoro # G311254106
- UPC # 850048885288
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 8.5" |
Length | 73.6" |
Height | 7.3" |
Details
Watts | 32W |
Color Temperature | 6500K |
Lumens | 248 LM |
Fixture Voltage | 277V |
Housing Color | White |
IP Rating | IP44 |
CRI | >80 |
Housing Material | Aluminum and PC housing |
Beam Angle | 170° |
Description
Beyond LED Technology is the leader in cutting-edge refrigerated display lighting technology! Our new cooler light produces wider beam for more evenly dispersed lighting. Our new Cooler light and Freezer Lamps deliver crisp, bright light that creates attractive food and product displays in freezers and walk-in refrigerator cases. They consume less energy...
- •Efficacy up to 130 Lumens per watt
- •Remarkable improvement of the appearance of food or commodity being displayed
- •Non-glass light diffuser contributes to zero risk of breakage
- •Flexible lengths for both vertical and horizontal installation such as 5ft & 6ft
- •Mercury and lead free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- STREAMLIGHT Stylus Pro W/ Usb Cord (STL66134)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- DAY-BRITE CFI Flat Panel, LED, Recessed, 1x4,3800lm, 4000K (1FXP38B840-4-DS-UNV-DIM)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- Beyond Led Technology LED Commercial Lights