Shop All LED Commercial Lights
Beyond Led Technology
LED Cooler Light | 32 Watt | 4160 Lumens | 5000K | 5ft | White Housing |5 Yr Warranty, 4PK
Mfr # ZS-T8V1532T-50
Zoro # G411254082
product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 32W
- Color Temperature 6500K
- Lumens 1600 LM
- Fixture Voltage 277V
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # ZS-T8V1532T-50
- Zoro # G411254082
- UPC # 850048885271
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 7.3" |
Width | 8.5" |
Length | 73.6" |
Details
Watts | 32W |
Color Temperature | 6500K |
Lumens | 1600 LM |
Fixture Voltage | 277V |
CRI | >80 |
Beam Angle | 170° |
Housing Color | White |
Housing Material | Aluminum and PC housing |
IP Rating | IP44 |
Description
Beyond LED Technology is the leader in cutting-edge refrigerated display lighting technology! Our new cooler light produces wider beam for more evenly dispersed lighting. Our new Cooler light and Freezer Lamps deliver crisp, bright light that creates attractive food and product displays in freezers and walk-in refrigerator cases. They consume less energy...
- •Efficacy up to 130 Lumens per watt
- •Remarkable improvement of the appearance of food or commodity being displayed
- •Non-glass light diffuser contributes to zero risk of breakage
- •Flexible lengths for both vertical and horizontal installation such as 5ft & 6ft
- •Mercury and lead free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- STONEPOINT 4' Linkable LED Shop Light 10000 Lumens (SL4YL10000L)
- DAY-BRITE CFI Flat Panel, LED, Recessed, 1x4,3800lm, 4000K (1FXP38B840-4-DS-UNV-DIM)
- Beyond Led Technology LED Commercial Lights