LED Cooler Light | 28 Watt | 3500 Lumens | 5000K | 100V-277| 69in | Linkable, 4PK
Mfr # BLTCL28W69IN5K
Zoro # G111254092
Key Features
- Watts 28W
- Color Temperature 5000K
- Lumens 2781 LM
- Fixture Voltage 277V
- Housing Material Frosted Glass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLTCL28W69IN5K
- Zoro # G111254092
- UPC # 850054884114
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 1.65" |
Height | 1.65" |
Length | 66.93" |
Details
Watts | 28W |
Color Temperature | 5000K |
Lumens | 2781 LM |
Fixture Voltage | 277V |
Housing Material | Frosted Glass |
Housing Color | Black |
CRI | >80 |
Beam Angle | 180° |
Description
Beyond LED is the leader in cutting-edge refrigerated display lighting technology! Our V cooler light produces a wider beam for more evenly dispersed lighting. Also, our LED Cooler lights have a built-in driver and a daisy-chain design that allows them to be installed in minutes. Our LED Cooler/Freezer lights qualify for rebate programs with most major power companies. Our V Cooler light and Freezer Lamps deliver crisp, bright light that creates attractive food and product displays in freezers and walk-in refrigerator cases. They consume less energy and run longer and cooler than fluorescent freezer bulbs, lowering operating costs and reducing the risk of food spoilage.
- •Up to 130 Lumens per watt
- •V Shape Design for wider beam angle
- •Universal 100-277Vac 50-60Hz
- •Built-in driver
- •Daisy-chain (up to 10 lamps).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- Beyond Led Technology LED Commercial Lights