LED Cooler Light | 28 Watt | 3454 Lumens | 6500K | 100V-277| 69in | Linkable, 4PK
Mfr # BLTCL28W69IN65K
Zoro # G111254108
Key Features
- Watts 28W
- Color Temperature 5000K
- Lumens 2781 LM
- Fixture Voltage 277V
- Beam Angle 180°
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLTCL28W69IN65K
- Zoro # G111254108
- UPC # 850038589905
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 1.65" |
Height | 1.65" |
Length | 66.93" |
Details
Watts | 28W |
Color Temperature | 5000K |
Lumens | 2781 LM |
Fixture Voltage | 277V |
Beam Angle | 180° |
Housing Color | Black |
CRI | >80 |
Housing Material | Clear Glass |
Description
Beyond LED is the leader in cutting-edge refrigerated display lighting technology! Our V cooler light produces a wider beam for more evenly dispersed lighting. Also, our LED Cooler lights have a built-in driver and a daisy-chain design that allows it to be installed in minutes. Our LED Cooler/Freezer lights qualify for rebate programs with most major power companies. Our V Cooler light and Freezer Lamps deliver crisp, bright light that creates attractive food and product displays in freezers and walk-in refrigerator cases. They consume less energy and run longer and cooler than fluorescent freezer bulbs, lowering operating costs and reducing the risk of food spoilage.
- •Up to 130 Lumens per watt
- •V Shape Design for wider beam angle
- •Universal 100-277Vac 50-60Hz
- •Built-in driver
- •Daisy-chain (up to 10 lamps).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- SATCO 14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring (S21924)
- ILC Replacement for Venture Lighting V90d5833k 1 Pack (V90D5833K VENTURE LIGHTING)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- Beyond Led Technology LED Commercial Lights