Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial-Grade Retrofit Downlight|Adj.12W/16W/22W|2200Lumns|Adj CCT3000K-5000K |8
Mfr # UP-DL254-8-22W-OAC3
Zoro # G011254062
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts Adjustable 12W/16W/22W
- Color Temperature 5700K
- Lumens 2200 LM
- Fixture Voltage 100V-277V
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # UP-DL254-8-22W-OAC3
- Zoro # G011254062
- UPC # 850040513967
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 9.75" |
Height | 20.5" |
Length | 20.5" |
Details
Watts | Adjustable 12W/16W/22W |
Color Temperature | 5700K |
Lumens | 2200 LM |
Fixture Voltage | 100V-277V |
Housing Color | White |
CRI | >80 |
IP Rating | IP54 |
Beam Angle | 90° |
Housing Material | Die-Cast Aluminum |
Description
Beyond LEDs WHITE SKY Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2022 model offers CCT Adjustable 3000K, 4000K & 5000K and wattage adjustable. The LED Commercial Down Light White Sky produces lumens up to 3300, which is perfect for ceilings up to 16ft high. White Sky is perfect for retrofit or new construction.
- •Up to 100 lumens per watt
- •Adjustable Wattage and CCT
- •Tested in accordance with IESNA LM79 & LM80
- •Integral heat sink
- •Universal 100-277Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- SIGNIFY 5 W, Compact LED Bulb, White, R20, 2700K Temp. Frosted, Dimmable (5R20/PER/927/P/E26/DIM 6/1FB T20)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- JAMES INDUSTRY LED Flat Panel, 2x2, 40K, 40W (ZY-P4-40W 4000K)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- Beyond Led Technology LED Commercial Lights