Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial-Grade Retrofit Downlight|Adj 8W/12W/16W|1600 Lumns|Adj CCT3000K-5000K|6
Mfr # UP-DL254-6-16W-OAC3
Zoro # G711254065
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts Adjustable 8W/12W/16W
- Color Temperature 5000K
- Lumens 1600 LM
- Fixture Voltage 100V-277V
- Width 4.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # UP-DL254-6-16W-OAC3
- Zoro # G711254065
- UPC # 850040513943
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 4.41" |
Length | 7.69" |
Height | 7.69" |
Details
Watts | Adjustable 8W/12W/16W |
Color Temperature | 5000K |
Lumens | 1600 LM |
Fixture Voltage | 100V-277V |
IP Rating | IP54 |
Beam Angle | 80° |
Housing Color | White |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Description
Beyond LEDs WHITE SKY Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2022 model offers CCT Adjustable 3000K, 4000K & 5000K and wattage adjustable. The LED Commercial Down Light White Sky produces lumens up to 3300, which is perfect for ceilings up to 16ft high. White Sky is perfect for retrofit or new construction.
- •Up to 100 lumens per watt
- •Adjustable Wattage and CCT
- •Tested in accordance with IESNA LM79 & LM80
- •Integral heat sink
- •Universal 100-277Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- SIGNIFY Wraparound Narrow, 4 ft., LED Fixture (OWL440L835-UNV-DIM)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- HUBBELL LIGHTING Columbia LED 4' Stairwell Light w/Occ Sensor, 49W, 5800L, 40K, 0-10V Dim, DLC (ESL4-40HL-FAW-EDU-NXOS)
- Beyond Led Technology LED Commercial Lights