Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6
Mfr # UP-DL254-6-33W-OAC3
Zoro # G111254047
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts Adjustable 20W/26W/33W
- Color Temperature 5000K
- Lumens 3300 LM
- Fixture Voltage 100V-277V
- Height 7.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # UP-DL254-6-33W-OAC3
- Zoro # G111254047
- UPC # 850040513950
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 7.69" |
Width | 4.41" |
Length | 7.69" |
Details
Watts | Adjustable 20W/26W/33W |
Color Temperature | 5000K |
Lumens | 3300 LM |
Fixture Voltage | 100V-277V |
Housing Color | White |
CRI | >80 |
Beam Angle | 80° |
Housing Material | Die-Cast Aluminum |
IP Rating | IP54 |
Description
Beyond LEDs WHITE SKY Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2022 model offers CCT Adjustable 3000K, 4000K & 5000K and wattage adjustable. The LED Commercial Down Light White Sky produces lumens up to 3300, which is perfect for ceilings up to 16ft high. White Sky is perfect for retrofit or new construction.
- •Up to 100 lumens per watt
- •Adjustable Wattage and CCT
- •Tested in accordance with IESNA LM79 & LM80
- •Integral heat sink
- •Universal 100-277Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- ELCO LIGHTING Koto™ Accessories (L49)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- SHAT-R-SHIELD Light Fixture, LED, 2650 lm, 120/277V (32H2O40CLFVHSSPCSA00001)
- Beyond Led Technology LED Commercial Lights