Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial Downlight|Adj 9W/13W/19W | 2110 Lumens | Adj CCT 2700K-5000K |4
Mfr # FXF01002-A-A001
Zoro # G711254027
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts Adjustable 9W/13W/18W
- Color Temperature 5000K
- Lumens 2110 LM
- Fixture Voltage 120-347V
- Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # FXF01002-A-A001
- Zoro # G711254027
- UPC # 850054884466
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 9.5" |
Width | 9.5" |
Height | 7.5" |
Details
Watts | Adjustable 9W/13W/18W |
Color Temperature | 5000K |
Lumens | 2110 LM |
Fixture Voltage | 120-347V |
Housing Material | Die-Cast Aluminum |
IP Rating | IP20 |
Housing Color | White |
Beam Angle | 120° |
CRI | >80 |
Description
Beyond LEDs WHITE SKY 2nd Gen Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2023 model offers CCT adjustable 2700K / 3K / 3500K / 4K / 5K and wattage adjustable. The LED Commercial Down Light WHITE SKY 2nd Gen produces lumens up to 3000Lm, which is perfect for ceilings up to 16ft height. WHITE SKY 2nd Gen is perfect for retrofit or new construction.
- •Up to 110 lumens per watt
- •CCT Adjustable 2700K / 3K / 3500K / 4K / 5K
- •Wattage Adjustable
- •Integral heat sink
- •0-10V Dimming capability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight W/ Piggyback Charger/Ac/D (STL75832)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F27BZ)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- Beyond Led Technology LED Commercial Lights