Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial Down Light|8|40 Watt|upto 4000 Lumns|Adjustable CCT 3000K-4000K-5000K|5Yrs Warranty
Mfr # BLT-DL01-40DS192-S471W-03A
Zoro # G311253987
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 40W
- Color Temperature Adjustable 3000K-4000K-5000K
- Lumens 4000 LM
- Fixture Voltage 100V-277V
- Width 23.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-DL01-40DS192-S471W-03A
- Zoro # G311253987
- UPC # 850038589325
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 23.7" |
Length | 23.7" |
Height | 1.18" |
Details
Watts | 40W |
Color Temperature | Adjustable 3000K-4000K-5000K |
Lumens | 4000 LM |
Fixture Voltage | 100V-277V |
IP Rating | IP20 |
Beam Angle | 80° - 85° |
Housing Material | Die-Cast Aluminum |
Housing Color | White |
CRI | >80 |
Description
Beyond LEDs L20 Commercial-Grade retrofit downlights are the most innovative and feature-rich product of their kind. This new 2020 model offers CCT Adjustable options of 3000K, 4000K & 5000K. The LED Commercial Down Light L20 produces Lumens up to 4000, which is perfect for ceilings up to 16ft high. These commercial downlights are equipped with a high-quality external Lifud driver for optimum performance. L20 converts nearly any existing incandescent, HID, or CFL fixture to an energy-efficient LED.
- •Up to 100 Lumens per watt
- •CCT Adjustable 3000K, 4000K, & 5000K by the click of a button
- •Below-ceiling driver access for future upgrades
- •Integral heat sink conducts heat away from the LED light engine
- •Tested in accordance with IESNA LM79 & LM80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- ILC Replacement for TCP 11316 replacement light bulb lamp (11316 TCP)
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- ELCO LIGHTING Pex™ 4 Square Adjustable Gimbal" (ELK4229W)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- Beyond Led Technology LED Commercial Lights