Shop All LED Commercial Lights
Beyond Led Technology
LED Commercial Down Light|6in|27Watt|up to 2700Lumens | CCT Adj 3000K-4000K-5000K |5 Years Warranty
Mfr # BLT-DL01-27DS144-S470W-03A
Zoro # G511253985
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 27W
- Color Temperature Adjustable 3000K-4000K-5000K
- Lumens 2700 LM
- Fixture Voltage 100V-277V
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-DL01-27DS144-S470W-03A
- Zoro # G511253985
- UPC # 850038589318
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 23.7" |
Height | 1.18" |
Length | 47.7" |
Details
Watts | 27W |
Color Temperature | Adjustable 3000K-4000K-5000K |
Lumens | 2700 LM |
Fixture Voltage | 100V-277V |
Housing Material | Die-Cast Aluminum |
IP Rating | IP20 |
Housing Color | White |
CRI | >80 |
Beam Angle | 80° - 85° |
Description
Beyond LEDs L20 Commercial-Grade retrofit downlights are the most innovative and feature-rich product of their kind. This new 2020 model offers CCT Adjustable options of 3000K, 4000K & 5000K. The LED Commercial Down Light L20 produces Lumens up to 4000, which is perfect for ceilings up to 16ft high. These commercial downlights are equipped with a high-quality external Lifud driver for optimum performance. L20 converts nearly any existing incandescent, HID, or CFL fixture to an energy-efficient LED.
- •Up to 100 Lumens per watt
- •CCT Adjustable 3000K, 4000K, & 5000K by the click of a button
- •Below-ceiling driver access for future upgrades
- •Integral heat sink conducts heat away from the LED light engine
- •Tested in accordance with IESNA LM79 & LM80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- ILC Replacement for Socket 9281 (9281 SOCKET)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- EE SYSTEMS GROUP EE Systems Group EE112W-BP 2W Ceiling or Wall Mount AC Smart Light without Smart & MRF-Sensor; Pure White (EE112W(BP))
- DABMAR LIGHTING Dabmar Lighting P-RMT-MR16-LED-4W-MC Remote Controller for 4W MR16 LEC MC & CCT 12V Lamp; - 5.40 x 2.18 x 0.85 in. (P-RMT-MR16-LED-4W-MC)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- Beyond Led Technology LED Commercial Lights