Shop All Exit Signs
Beyond Led Technology
LED Combo Safety Exit Sign | 1.3W | Green |3.6V Ni-MH Battery | Single & Double Face, 2PK
Mfr # JLECD2CW
Zoro # G911254018
product price: $65.09
/pk 2, $32.55/ea
$65.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Sign Material PC + Aluminum
- Sign Background Color White
- Depth 15"
- Voltage 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # JLECD2CW
- Zoro # G911254018
- UPC # 850031130937
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 12" |
Depth | 15" |
Length (In.) | 7" |
Details
Sign Material | PC + Aluminum |
Sign Background Color | White |
Voltage | 277V |
Fixture Wattage | 1.3W |
Description
Led Combo Exit Sign H2 Series.
- •Flame Retardant, high-impact resistant injection molded thermoplastic
- •120/277Vac Dual voltage operation
- •Minimum 90 Minutes emergency operation
- •3.6V 1000mAh battery
- •3 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0 (6VKT0)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- BEYOND LED TECHNOLOGY LED Running Man Safety Exit Sign|3.5W|6000-7000K | Green | 3.6V 1000mAh Ni-Cd Battery, 2PK (JRMEEW)
- NMC Exit (With Right Arrow), 10X10, Ps Glow (GL17P)
- CONDOR Not An Exit Sign, English, 7" W, 10" H, Vinyl, White (480J14)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADM486VS)
- NMC No Exit Sign (M199A)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- NMC Exit, 10X14, .040 Alum (M718AB)
- Beyond Led Technology Signs