Shop All LED Commercial Lights
Beyond Led Technology
LED Canopy Light | 180 Watt | 26301 Lumens | 5700K | 120V-277V | White Housing | IP65
Mfr # AST-CP02B-180WDBMA3-a40
Zoro # G711253990
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 180W
- Color Temperature 6000K
- Lumens 26301 LM
- Fixture Voltage 120V-277V
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # AST-CP02B-180WDBMA3-a40
- Zoro # G711253990
- UPC # 850040513677
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 1.85" |
Length | 23.74" |
Width | 23.74" |
Details
Watts | 180W |
Color Temperature | 6000K |
Lumens | 26301 LM |
Fixture Voltage | 120V-277V |
IP Rating | IP65 |
Beam Angle | 110° |
CRI | >80 |
Housing Color | White |
Housing Material | Die-Cast Aluminum |
Description
Beyond LEDs VAIL Canopy Luminaire is the most economic xture of its kind, and offers exceptional performance, efciency, and a unique design. Features such as high lumens per watt, outstanding efcacy, and eld serviceability, make it an ideal commercial canopy solution. The contractor-friendly VAIL canopy luminaire includes fasteners and a locking collar, making installation easy, secure, and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.
- •Light is soft and uniform, safe to eyes
- •No UV or IR in the beam
- •Instant start, NO flickering, NO humming
- •Green and eco-friendly without mercury
- •IP65 driver, input voltage 120-277VAC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- DABMAR LIGHTING Underwater Light, 323, SS316 Pond (LV323-SS316)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT3W)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- Beyond Led Technology LED Commercial Lights