Shop All LED Bay Lights
Beyond Led Technology
LED Backlit Panel | Adj Watt 20W/30W/40W | 5200 Lumens | Adj CCT 3000K-4000K-5000K, 4PK
Mfr # BLT-BL22-S40-3050
Zoro # G811254002
product price: $180.99
/pk 4, $45.25/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 5200 LM
- Fixture Voltage 100V-277V / Pack of 4
- Color Temperature 5000K
- Housing Material Die-Cast Aluminum
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-BL22-S40-3050
- Zoro # G811254002
- UPC # 850048885134
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 11.5" |
Width | 3.25" |
Height | 14" |
Details
Lumens | 5200 LM |
Fixture Voltage | 100V-277V / Pack of 4 |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Housing Color | White |
Beam Angle | 120° |
Watts | Adjustable 20W/30W/40W |
IP Rating | IP40 |
Description
Beyond LED AERO Backlit panels offer uniform illumination and excellent energy savings. Our AERO panels deliver soft, glare-free, ambient lighting in a popular backlit design. The slim profile and energy-saving LED technology makes the AERO the ideal choice for renovation or new construction.
- •Up to 130 Lumens per watt
- •CCT Adjustable
- •Wattage Adjustable
- •Ultra light weight, one person install
- •Installs into conventional grid ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W (40778)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 240W-270W-310W | 36240-46810 Lumens | 5000K | White Housing (BLT-LHBC(240/270/300)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 90W-105W-130W | 19630Lm | 5000K | 120V-277V | White Housing (BLT-LHBC(90/105/130)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- Beyond Led Technology LED Bay Lights