Shop All Area Lights
Beyond Led Technology
LED Area Light|Adj 240W/260W/280W/310W|47430 Lumens|5000K|120V-277V|Yoke Mount|Black Housing
Mfr # BLT-XALH310W50KT3PADP-Y-B
Zoro # G711253938
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9360 LM
- Watts Adjustable 310W/280W/260W/240W
- Fixture Voltage 120-277V
- Color Black
- CRI >70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-XALH310W50KT3PADP-Y-B
- Zoro # G711253938
- UPC # 850048885677
- Country of Origin China
- Category Area Lights
Dimensions
Length | 29.1" |
Width | 11.8" |
Depth | 3.2" |
Details
Lumens | 9360 LM |
Watts | Adjustable 310W/280W/260W/240W |
Fixture Voltage | 120-277V |
Color | Black |
CRI | >70 |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Color Temperature | 5000K |
Beam Angle | 90 Degrees |
Description
Beyond LED Technology's BLUE Area light is the most economical and newest 2022 model. Our BLUE Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our BLUE Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy LumiLEDs
- •Ultra-thin sleek design
- •Up to 153 lumens per watt
- •Optional Screw-in photocell
- •Heat-resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3264)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- Beyond Led Technology Area Lights