Shop All Area Lights
Beyond Led Technology
LED Area Light | AdJ watt 200W/240W/300W | 51000 Lumens | 5000K | Universal Bracket
Mfr # BLT-S-G12C-300WBT3SA2-BH10SP50W-UB
Zoro # G211253933
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9360 LM
- Watts Adjustable 200W/240W/300W
- Fixture Voltage 120-277V
- Color Black
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-S-G12C-300WBT3SA2-BH10SP50W-UB
- Zoro # G211253933
- UPC # 850048885615
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 2.83" |
Width | 10.31" |
Length | 24.25" |
Details
Lumens | 9360 LM |
Watts | Adjustable 200W/240W/300W |
Fixture Voltage | 120-277V |
Color | Black |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
CRI | >70 |
Beam Angle | 150 Degrees x 90 Degrees |
Description
The ZOHO 5th Gen Area Light is included amongst Beyond LED Technologys best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 5th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.
- •Up to 170 lumens per watt.
- •Ultra-thin sleek design.
- •Optional Screw-in photocell.
- •Multiple brackets (optional).
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- OR 40 W Diamante Designer Bulb (OR573146)
- ILC Replacement For SATCO S8550 (S8550)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- Beyond Led Technology Area Lights