Shop All Area Lights
Beyond Led Technology
LED Area Light |Adj W 240W/260W/280/310W |47430 Lumens|5000K|Universal Bracket|Bronze Housing
Mfr # BLT-XALH310W50KT3PADP-U
Zoro # G311253932
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts Adjustable 310W/280W/260W/240W
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-XALH310W50KT3PADP-U
- Zoro # G311253932
- UPC # 850038589875
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 3.2" |
Width | 11.8" |
Length | 29.1" |
Details
Lumens | 6000 LM |
Watts | Adjustable 310W/280W/260W/240W |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
IP Rating | IP65 |
CRI | >70 |
Housing Material | Die-Cast Aluminum |
Color | Bronze |
Beam Angle | 90 Degrees |
Description
Beyond LED Technology's BLUE Area light is the most economical and newest 2022 model. Our BLUE Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our BLUE Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •Up to 153 lumens per watt.
- •Adjustable Wattage.
- •High Efficacy LumiLEDs.
- •Optional Screw-in photocell.
- •Universal bracket fits most applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp (60PAR30LN/H/FL-120V EIKO)
- CURRENT Ballast 120V 2 F96T8 (IOP2P59N)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- ILC Replacement for Bodine B50lp (B50LP BODINE)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- Beyond Led Technology Area Lights