Shop All Area Lights
Beyond Led Technology
LED Area Light | Adj 240W/260W/310W | 47430 Lumens | 5000K |Universal Bracket | White Housing
Mfr # BLT-XALH310W50KT3PADP-U-W
Zoro # G711253945
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9360 LM
- Watts Adjustable 240W/260W/310W
- Fixture Voltage 277-480V
- IP Rating IP65
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-XALH310W50KT3PADP-U-W
- Zoro # G711253945
- UPC # 850048885752
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 3.2" |
Length | 29.1" |
Width | 11.8" |
Details
Lumens | 9360 LM |
Watts | Adjustable 240W/260W/310W |
Fixture Voltage | 277-480V |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
CRI | >70 |
Color | White |
Color Temperature | 5000K |
Beam Angle | 90 Degrees |
Description
Beyond LED Technology's BLUE Area light is the most economical and newest 2022 model. Our BLUE Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our BLUE Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy LumiLEDs.
- •Ultra-thin sleek design.
- •Up to 153 lumens per watt.
- •Optional Screw-in photocell.
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- ILB GOLD Led Fixture, Replacement For Satco S13164 (S13164)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- Beyond Led Technology Area Lights