Shop All Area Lights
Beyond Led Technology
LED Area Light | ADJ 200W/240W/300W | 51000 Lumens | 5000K | 120V-277V |Yoke Mount
Mfr # BLT-S-G12C-300WBT3SA2-BH10SP50W-YM
Zoro # G811253944
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9360 LM
- Watts Adjustable 200W/240W/300W
- Fixture Voltage 120-277V
- Color Bronze
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-S-G12C-300WBT3SA2-BH10SP50W-YM
- Zoro # G811253944
- UPC # 850048885622
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 2.83" |
Length | 24.25" |
Width | 10.31" |
Details
Lumens | 9360 LM |
Watts | Adjustable 200W/240W/300W |
Fixture Voltage | 120-277V |
Color | Bronze |
Housing Material | Die-Cast Aluminum |
CRI | >70 |
Color Temperature | 5000K |
IP Rating | IP65 |
Beam Angle | 150 Degrees x 90 Degrees |
Description
The ZOHO 5th Gen Area Light is included amongst Beyond LED Technologys best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 5th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.
- •Up to 170 lumens per watt.
- •Ultra-thin sleek design.
- •Optional Screw-in photocell.
- •Multiple brackets (optional).
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- Beyond Led Technology Area Lights