Shop All Area Lights
Beyond Led Technology
LED Area Light | 450 Watt | 72000 Lumens | 5000K | 120V-277V|Yoke Mount|Bronze Housing
Mfr # BLT-S-G14-450WBT3A4-BR10SP50-Y
Zoro # G611253960
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9360 LM
- Watts 450W
- Fixture Voltage 120V-277V
- Width 13.1"
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-S-G14-450WBT3A4-BR10SP50-Y
- Zoro # G611253960
- UPC # 850048885813
- Country of Origin China
- Category Area Lights
Dimensions
Width | 13.1" |
Depth | 3.5" |
Length | 32.6" |
Details
Lumens | 9360 LM |
Watts | 450W |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
IP Rating | IP65 |
CRI | >80 |
Color | Bronze |
Housing Material | Die-Cast Aluminum |
Beam Angle | 150 Degrees x 95 Degrees (Type III) |
Description
Beyond LED Technologys i10 2nd Gen Area light is the most economical and newest 2023 model. Our i10 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i10 2nd Gen Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy LumiLEDs
- •Ultra-thin sleek design.
- •Up to 160 lumens per watt.
- •Several bracket options.
- •Heat resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/Cw/Ho, 15PK (F96T12/CW/HO)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BRILLANTEZ ANUNCIO ESPLENDOR Caretaker Dusk to Dawn Hardwired LED Silver Area Light (BR1679679)
- Beyond Led Technology Area Lights