Shop All Area Lights
Beyond Led Technology
LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing
Mfr # BLT-ALHL320W-50K-III-ZR-SF-G
Zoro # G011253973
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2171 LM
- Watts 320W
- Fixture Voltage 277V-480V
- Color Temperature 5000K
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-ALHL320W-50K-III-ZR-SF-G
- Zoro # G011253973
- UPC # 850048885820
- Country of Origin China
- Category Area Lights
Dimensions
Length | 20.49" |
Width | 12.6" |
Depth | 2.46" |
Details
Lumens | 2171 LM |
Watts | 320W |
Fixture Voltage | 277V-480V |
Color Temperature | 5000K |
Color | Grey |
CRI | >70 |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Beam Angle | 0 Degrees |
Description
PK Area light is the most economical and newest 2021 model. Our PK Area light offers high Lumens per watt for maximum power savings and rebates from power companies. Our PK Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High-Efficiency Seoul Chip
- •Ultra-thin sleek design
- •Up to 139 Lumens per watt
- •Optional 3 pin Screw-in photocell
- •Heat resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F12t4/30k replacement light bulb lamp (F12T4/30K BULBRITE)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- E E SYSTEMS GROUP eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area (EE812W-AI8)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- Beyond Led Technology Area Lights