Shop All Area Lights
Beyond Led Technology
LED Area Light | 320 Watt | 44800 Lumens | 5000K | 100V-277V | Yoke Mount | Grey Housing
Mfr # BLT-ALHL320W-50K-III-ZR-Y-G
Zoro # G011253959
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2171 LM
- Watts 320W
- Fixture Voltage 120V-277V
- Width 10.66"
- Length 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-ALHL320W-50K-III-ZR-Y-G
- Zoro # G011253959
- UPC # 850038589288
- Country of Origin China
- Category Area Lights
Dimensions
Width | 10.66" |
Length | 23.5" |
Depth | 2.4" |
Details
Lumens | 2171 LM |
Watts | 320W |
Fixture Voltage | 120V-277V |
CRI | >70 |
Housing Material | Die-Cast Aluminum |
Color Temperature | 5000K |
Color | Grey Housing |
IP Rating | IP65 |
Beam Angle | 160 Degrees |
Description
PK Area light is the most economical and newest 2021 model. Our PK Area light offers high Lumens per watt for maximum power savings and rebates from power companies. Our PK Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High-Efficiency Seoul Chip
- •Ultra-thin sleek design
- •Optional 3 pin Screw-in photocell
- •Built-in 10KV Surge protector
- •Several bracket options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- BERGEN INDUSTRIES LED Stk Light Bulb, 800 lm, 5000K, 8W, PK5 (850STK)
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- Beyond Led Technology Area Lights