Shop All Area Lights
Beyond Led Technology
LED Area Light | 320 Watt | 44800 Lumens | 5000K | 100V-277V | Slip Fitter Mount | Grey Housing
Mfr # BLT-ALHL320W-50K-III-ZR-S-G
Zoro # G411253948
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2171 LM
- Watts 320W
- Fixture Voltage 120V-277V
- CRI >70
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-ALHL320W-50K-III-ZR-S-G
- Zoro # G411253948
- UPC # 850038589011
- Country of Origin China
- Category Area Lights
Dimensions
Width | 10.66" |
Length | 23.5" |
Depth | 2.4" |
Details
Lumens | 2171 LM |
Watts | 320W |
Fixture Voltage | 120V-277V |
CRI | >70 |
IP Rating | IP65 |
Color Temperature | 5000K |
Color | Grey Housing |
Housing Material | Die-Cast Aluminum |
Beam Angle | 160 Degrees |
Description
PK Area light is the most economical and newest 2021 model. Our PK Area light offers high Lumens per watt for maximum power savings and rebates from power companies. Our PK Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High-Efficiency Seoul Chip
- •Ultra-thin sleek design
- •Optional 3 pin Screw-in photocell
- •Built-in 10KV Surge protector
- •Several bracket options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- ELCO LIGHTING 4 Square Adjustable Gimbal Trim" (EL2443W)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- Beyond Led Technology Area Lights