Shop All Area Lights
Beyond Led Technology
LED Area Light | 200 Watt | 27000 Lumens | 5000K | Universal Bracket | Black Housing
Mfr # BLT-SB03D-200WJT3A1-BH10SP50-U-B
Zoro # G911253974
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 200W
- Fixture Voltage 120-277V
- Color Temperature 5000K
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-200WJT3A1-BH10SP50-U-B
- Zoro # G911253974
- UPC # 850038589547
- Country of Origin China
- Category Area Lights
Dimensions
Width | 6.5" |
Length | 21.5" |
Depth | 12.75" |
Details
Lumens | 6000 LM |
Watts | 200W |
Fixture Voltage | 120-277V |
Color Temperature | 5000K |
Color | Black |
Housing Material | Die-Cast Aluminum |
CRI | >70 |
IP Rating | IP65 |
Beam Angle | 160 Degrees x 115 Degrees |
Description
Beyond LED Technologys i9 Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy Lumileds
- •Up to 135 lumens per watt
- •Optional Screw-in photocell
- •Heat resistant polycarbonate optical lens
- •Built-In 10 VK Surge protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- Beyond Led Technology Area Lights