Shop All Area Lights
Beyond Led Technology
LED Area Light | 200 Watt | 27000 Lumens | 5000K | Straight Arm Mount | Black Housing
Mfr # BLT-SB03D-200WJT3A1-BH10SP50-S-B
Zoro # G111253965
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 200W
- Fixture Voltage 120-277V
- Length 23.75"
- Depth 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-200WJT3A1-BH10SP50-S-B
- Zoro # G111253965
- UPC # 850036600916
- Country of Origin China
- Category Area Lights
Dimensions
Length | 23.75" |
Depth | 12.75" |
Width | 6.5" |
Details
Lumens | 6000 LM |
Watts | 200W |
Fixture Voltage | 120-277V |
CRI | >70 |
IP Rating | IP65 |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
Color | Black |
Beam Angle | 160 Degrees x 115 Degrees |
Description
Beyond LED Technology's i9 Premium Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Lumileds
- •Ultra-thin sleek design
- •Up to 135 lumens per watt
- •Built-In 10 VK Surge protection
- •Optional Screw-in photocel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79294)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- Beyond Led Technology Area Lights