Shop All Area Lights
Beyond Led Technology
LED Area Light | 200 Watt | 27000 Lumens | 5000K | 100V-277V |Yoke Mount|Black Housing
Mfr # BLT-SB03D-200WJT3A1-BH10SP50-Y-B
Zoro # G811253968
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 200W
- Fixture Voltage 120-277V
- Color Black
- Width 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-200WJT3A1-BH10SP50-Y-B
- Zoro # G811253968
- UPC # 850036600923
- Country of Origin China
- Category Area Lights
Dimensions
Width | 6.5" |
Length | 23.75" |
Depth | 12.75" |
Details
Lumens | 6000 LM |
Watts | 200W |
Fixture Voltage | 120-277V |
Color | Black |
CRI | >70 |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Beam Angle | 160 Degrees x 115 Degrees |
Description
Beyond LED Technologys i9 Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy Lumileds
- •Up to 135 lumens per watt
- •Built-In 10 VK Surge protection
- •Optional Screw-in photocell
- •Several bracket options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 546-b-tc-p replacement light bulb lamp (546-B-TC-P UNIVERSAL)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- Beyond Led Technology Area Lights