LED Area Light |150 Watt | 25389 Lumens | 5000K |100V-277V|Universal Bracket
Mfr # BH10SP5-UB
Zoro # G611253953
Key Features
- Lumens 9360 LM
- Watts 150W
- Fixture Voltage 100-277V
- CRI >70
- Width 13.11"
Product Information
- Brand Beyond Led Technology
- MFR # BH10SP5-UB
- Zoro # G611253953
- UPC # 850048885653
- Country of Origin China
- Category Area Lights
Dimensions
Width | 13.11" |
Length | 24.17" |
Depth | 2.75" |
Details
Lumens | 9360 LM |
Watts | 150W |
Fixture Voltage | 100-277V |
CRI | >70 |
Color Temperature | 5000K |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
Color | Black |
Beam Angle | 140 Degrees x 100 Degrees |
Description
Our best-selling ZOHO Area light, with over 200,000 pieces sold in the last three years, Beyond LED Technologys New ZOHO 4th Gen Area light is improved and the most unique and revolutionary product of 2021. Our ZOHO 4th Gen offers high efficacy, with up to 180 Lumens per watt for maximum power savings, and rebates from power companies. Our ZOHO 4th Gen Area Lights have a new heat sink design that ensures that the light stays cool and extends its life. This Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Bridgelux 3030 Chips
- •Ultra-thin sleek design
- •Up to 170 lumens per watt
- •Optional 3 pin screw-in photocell
- •Heat-resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- DABMAR LIGHTING Area Light, 74, ABZ, Brass, Path, Walkway (LV74-ABZ)
- Beyond Led Technology Area Lights