LED Area Light | 150 Watt | 25389 Lumens | 5000K | 100V-277V | Yoke Mount
Mfr # BH10SP5-YM
Zoro # G011253942
Key Features
- Lumens 9360 LM
- Watts 150W
- Fixture Voltage 100-277V
- Housing Material Die-Cast Aluminum
- IP Rating IP65
Product Information
- Brand Beyond Led Technology
- MFR # BH10SP5-YM
- Zoro # G011253942
- UPC # 850048885646
- Country of Origin China
- Category Area Lights
Dimensions
Length | 24.17" |
Width | 13.11" |
Depth | 2.75" |
Details
Lumens | 9360 LM |
Watts | 150W |
Fixture Voltage | 100-277V |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Color | Black |
CRI | >70 |
Color Temperature | 5000K |
Beam Angle | 140 Degrees x 100 Degrees |
Description
Our best-selling ZOHO Area light, with over 200,000 pieces sold in the last three years, Beyond LED Technologys New ZOHO 4th Gen Area light is improved and the most unique and revolutionary product of 2021. Our ZOHO 4th Gen offers high efficacy, with up to 180 Lumens per watt for maximum power savings, and rebates from power companies. Our ZOHO 4th Gen Area Lights have a new heat sink design that ensures that the light stays cool and extends its life. This Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Bridgelux 3030 Chips
- •Ultra-thin sleek design
- •Optional 3 pin screw-in photocell
- •Up to 170 lumens per watt
- •Heat-resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY HZ025 Safety-Rated Headlamp (HZ025)
- RAYOVAC Head Lamp Led Sportsmn (SPPHL3AAA-BXT)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- ILC Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp (45PAR16/HAL/SP10 PHILIPS)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- Beyond Led Technology Area Lights