Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing
Mfr # BLT-S-G14B-150WBT3A4-BR10SP5
Zoro # G511253947
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120V-277V
- Color Bronze
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-S-G14B-150WBT3A4-BR10SP5
- Zoro # G511253947
- UPC # 850048885783
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 6.3" |
Length | 19.6" |
Width | 13.11" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120V-277V |
Color | Bronze |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
CRI | >80 |
Color Temperature | 5000K |
Beam Angle | 155 Degrees x 90 Degrees (Type III) |
Description
Beyond LED Technologys i9 5th Gen Area light is the most economical and newest 2022 model. Our i9 5th Gen Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 5th Gen Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •Up to 160 Lumens per watt
- •0-10V Dimmable.
- •Easy to install and operate.
- •Optional Screw-in Photocell.
- •Universal Brackets fits most applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, CAMO (LBP1500MB-L34C)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- DABMAR LIGHTING Area Light, 74, ABZ, Brass, Path, Walkway (LV74-ABZ)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- Beyond Led Technology Area Lights