Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 22950 Lumens | 5000K | Flexible Straight Arm | Bronze Housing
Mfr # BLT-XALH150W50KT3PADP-S
Zoro # G111253941
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120V-277V
- IP Rating IP65
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-XALH150W50KT3PADP-S
- Zoro # G111253941
- UPC # 850048885707
- Country of Origin China
- Category Area Lights
Dimensions
Length | 22.4" |
Width | 11.8" |
Depth | 3.2" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120V-277V |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
Color | Bronze |
CRI | >70 |
Color Temperature | 5000K |
Beam Angle | 90 Degrees |
Description
Beyond LED Technology's BLUE Area light is the most economical and newest 2022 model. Our BLUE Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our BLUE Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy LumiLEDs.
- •Ultra-thin sleek design.
- •Up to 153 lumens per watt.
- •Optional Screw-in photocell.
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T12/D (F14T12/D)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- Beyond Led Technology Area Lights