Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 22950 Lumens | 5000K | 120V-277V | Yoke Mount | Bronze Housing
Mfr # BLT-XALH150W50KT3PADP-Y
Zoro # G211253940
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- Length 22.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-XALH150W50KT3PADP-Y
- Zoro # G211253940
- UPC # 850048885691
- Country of Origin China
- Category Area Lights
Dimensions
Length | 22.4" |
Width | 11.8" |
Depth | 3.2" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Color | Bronze |
CRI | >70 |
Beam Angle | 90 Degrees |
Description
Beyond LED Technology's BLUE Area light is the most economical and newest 2022 model. Our BLUE Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our BLUE Area light is a perfect solution for lighting parking areas, loading docks and other general lighting applications.
- •High Efficacy LumiLEDs.
- •Ultra-thin sleek design.
- •Up to 153 lumens per watt.
- •Optional Screw-in photocell.
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33213SSP (WW-L9Z2-7)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- Beyond Led Technology Area Lights