Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 19800 Lumens | 5000K | Yoke Mount | Grey Housing | 5 Years Warranty
Mfr # BLT-SB03D-150WJT3A1-GR10SP50-Y-G
Zoro # G011253928
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120-277V
- CRI >70
- Length 18.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-150WJT3A1-GR10SP50-Y-G
- Zoro # G011253928
- UPC # 850036600732
- Country of Origin China
- Category Area Lights
Dimensions
Length | 18.64" |
Width | 12.59" |
Depth | 2.94" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120-277V |
CRI | >70 |
Color | Grey |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Color Temperature | 5000K |
Beam Angle | 160 Degrees |
Description
Beyond LED Technology's i9 Premium Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •Operating temperature: -40°C to 45°C
- •Die Cast Aluminum housing
- •Integral LED driver, eliminates the need for an external driver
- •This product is IP65 rated, therefore, it is best suited for outdoor
applications - •Up to 132 LM/W efficacy, Energy saving with long lifespan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 2298 lm (4ST1L2040R)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- Beyond Led Technology Area Lights