Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 19800 Lumens | 5000K | Slip Fitter | Parking Lot Street Light
Mfr # BLT-SB03D-150WJT3A1-BH10SP50-S
Zoro # G511253954
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120-277V
- Depth 3.5"
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-150WJT3A1-BH10SP50-S
- Zoro # G511253954
- UPC # 850036600640
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 3.5" |
Width | 14" |
Length | 30" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120-277V |
Color Temperature | 5000K |
Housing Material | Die-Cast Aluminum |
CRI | >70 |
Color | Black |
IP Rating | IP65 |
Beam Angle | 160 Degrees |
Description
Beyond LED Technology's i9 Premium Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Lumileds
- •Ultra-thin sleek design
- •Optional Screw-in photocel
- •Heat resistant polycarbonate optical lens
- •Die-Cast Aluminum in White, Bronze, or Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3411)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- Beyond Led Technology Area Lights