Shop All Area Lights
Beyond Led Technology
LED Area Light | 150 Watt | 19800 Lumens | 5000K | IP65 | Slip Fitter|Grey Housing|5 Years Warranty
Mfr # BLT-SB03D-150WJT3A1-GR10SP50-S-G
Zoro # G611253939
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6000 LM
- Watts 150W
- Fixture Voltage 120-277V
- Width 13"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SB03D-150WJT3A1-GR10SP50-S-G
- Zoro # G611253939
- UPC # 850036600749
- Country of Origin China
- Category Area Lights
Dimensions
Width | 13" |
Depth | 4" |
Length | 22" |
Details
Lumens | 6000 LM |
Watts | 150W |
Fixture Voltage | 120-277V |
CRI | >70 |
Housing Material | Die-Cast Aluminum |
Color | Grey |
Color Temperature | 5000K |
IP Rating | IP65 |
Beam Angle | 160 Degrees |
Description
Beyond LED Technology's i9 Premium Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •Operating temperature: -40°C to 45°C
- •Die Cast Aluminum housing
- •Integral LED driver, eliminates the need for an external driver
- •This product is IP65 rated, therefore, it is best suited for outdoor
applications - •Up to 132 LM/W efficacy, Energy saving with long lifespan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- UFO-LIGHTING 150W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-150W-120-277V-4K)
- Beyond Led Technology Area Lights