Shop All Clocks
Bey Berk International
Bey-Berk International WS413 Brass Quartz Clock Barometer with Thermometer - Ash Wood
Mfr # WS413
Zoro # G703877852
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WS413
- Zoro # G703877852
- UPC # 797140124139
- Country of Origin United States
- Category Clocks
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Ash Wood
- Movement: German movement
- Material: Oak wood
- Dimension: 6 x 2 x 11 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- BEY BERK INTERNATIONAL Bey-Berk International SQ528 Lacquered Brass Porthole Tide & Time Quartz Clock on Oak Wood (SQ528)
- BEY BERK INTERNATIONAL Bey-Berk International WS418 Brass Quartz Clock Tide Clock & Barometer with Thermometer in Ash Wood (WS418)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- BLUE STONE DESIGNS Bluestone Designs W347 Crystal Clock (W347)
- CLARITY 95657.001 WakeAssure Jolt Vibrating Cloc (JOLT)
- CHICAGO LIGHTHOUSE Clock, Tradtnl, 13.75", Black (67700002)
- Bey Berk International Clocks