Shop All Clocks
Bey Berk International
Bey-Berk International WS117 Tide Clock & Barometer with Thermometer on Oak Wood
Mfr # WS117
Zoro # G803878087
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WS117
- Zoro # G803878087
- UPC # 797140121176
- Country of Origin United States
- Category Clocks
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- German movement
- Oak wood
- Tide Clock and Barometer with Thermometer on Oak Wood with Brass Bezel. Wall Mounts Vertically or Horizontally.
- Color: Oak Wood
- Movement: German movement
- Dimension: 6.00 " H x 11.00" W x 2.00 " D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- BEY BERK INTERNATIONAL Bey-Berk International WS418 Brass Quartz Clock Tide Clock & Barometer with Thermometer in Ash Wood (WS418)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- BEY BERK INTERNATIONAL Bey-Berk International SQ528 Lacquered Brass Porthole Tide & Time Quartz Clock on Oak Wood (SQ528)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- Bey Berk International Clocks